

AMERIDRIVES
AMERIDRIVES
F4.5 EB MS SLEEVE
AMERIDRIVES AMERIDRIVES
Description
080017-001EB F EB MS SLEEVE SZ 4.5 ; METAL SEAL COUPLING POR
Gear Sleeve; Series F; 4.5 Coupling Size; Medium Slide Sleeve Type; Exposed Bolt Type; Steel
Part #
F4.5 EB MS SLEEVE
BDI #
17803827
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/F4-5-EB-MS-SLEEVE/p/17803827
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163005
Weight / Kilogram
0
Product Group - BDI
M02302
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Gear
Keyword String
Sleeve Coupling Gear
Manufacturer URL
https://www.ameridrives.com
Product Detail
Gear Sleeve
Product Specification
Gear Sleeve; Series F; 4.5 Coupling Size; Medium Slide Sleeve Type; Exposed Bolt Type; Steel
Long Description
Gear Sleeve; Series F; 4.5 Coupling Size; Medium Slide Sleeve Type; Exposed Bolt Type; Steel