JAURE
JAURE
132MT FF FB
JAURE JAURE
Description
132MT FF FB GEAR COUPLING ; NON-RETURNABLE FINISHED BORE
Gear Coupling; 10.787" Outside Diameter; 4.134" Length Through Bore; Finished Bore; Exposed Bolt; Full Flex Coupling Configuration; 132 Coupling Size; Alloy Steel; 322.994HP at 100RPM; 3600RPM Max Speed; MT Style; Crown Faced Involute Stub Tooth
Part #
132MT FF FB
BDI #
24008781
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Gear-Couplings/132MT-FF-FB/p/24008781
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163002
Weight / Kilogram
64.451
EAN
0662384000498
Product Group - BDI
M02302
Harmonized Tariff Code
8483.60.80.00
Noun
Coupling
Keyword String
Gear
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ADMT9900006
Weight / LBS
142.09
Product Detail
Gear Coupling
Product Specification
10.787" Outside Diameter; 4.134" Length Through Bore; Finished Bore; Exposed Bolt; Full Flex Coupling Configuration; 132 Coupling Size; Alloy Steel; 322.994HP at 100RPM; 3600RPM Max Speed; MT Style; Crown Faced Involute Stub Tooth
Long Description
Gear Coupling; 10.787" Outside Diameter; 4.134" Length Through Bore; Finished Bore; Exposed Bolt; Full Flex Coupling Configuration; 132 Coupling Size; Alloy Steel; 322.994HP at 100RPM; 3600RPM Max Speed; MT Style; Crown Faced Involute Stub Tooth