

27572989
Grid Couplings
REXNORD
REXNORD
1130T10-120.00-120.00
REXNORD REXNORD
Description
REXNORD 1130T10-120.00-120.00
Grid Coupling; 120MM Bore 1; 120MM Bore 2; 8.56" Hub Diameter; 13" Length Thru Bore; Carbon Steel Hub; Horizontal Split Aluminum Cover
Part #
1130T10-120.00-120.00
BDI #
27572989
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Grid-Couplings/1130T10-120-00-120-00/p/27572989
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
92.04
Product Group - BDI
M02344
Harmonized Tariff Code
8483.90.80.10
Noun
Coupling
Keyword String
Grid
Manufacturer URL
https://www.rexnord.com
Product Detail
Grid Coupling
Product Specification
120MM Bore 1; 120MM Bore 2; 8.56" Hub Diameter; 13" Length Thru Bore; Carbon Steel Hub; Horizontal Split Aluminum Cover
Long Description
Grid Coupling; 120MM Bore 1; 120MM Bore 2; 8.56" Hub Diameter; 13" Length Thru Bore; Carbon Steel Hub; Horizontal Split Aluminum Cover