

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
TT35BS 1 1/8
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
TT35BS 1 1/8 TORQUE LIMITER CLUTCH
1-1/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 600 to 1700IN-LBS Static Torque; Reactive Activation; Straight; Finished Bore
Part #
TT35BS 1 1/8
BDI #
24752287
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Torque-Limiters-and-Overload-Safety-Devices/TT35BS-1-1-8/p/24752287
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
0
Product Group - BDI
M02344
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Product Detail
Torque Limiter
Long Description
1-1/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 600 to 1700IN-LBS Static Torque; Reactive Activation; Straight; Finished Bore