https://www.bdiexpress.com/medias/INDCINCSEALX-7500-RTR-SFT-SEAL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTIxMnxpbWFnZS9qcGVnfGFEQmhMMmd5T1M4eE1EZzBNVFk0TURVeE1UQXdOaTlKVGtSRFNVNURVMFZCVEZoZk56VXdNRjlTVkZKZlUwWlVYMU5GUVV4Zk16QXdlRE13TUM1cWNHY3w1YjZjN2FiYjBkYWFlMGEwZGY2ODhhYmQ2OGZhZTAxNDI0YmFjZGNjYjkzNjY2MGFkYjM2MDNlMDhmZDQ0NDEy
https://www.bdiexpress.com/medias/INDCINCSEALX-7500-RTR-SFT-SEAL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTIxMnxpbWFnZS9qcGVnfGFEQmhMMmd5T1M4eE1EZzBNVFk0TURVeE1UQXdOaTlKVGtSRFNVNURVMFZCVEZoZk56VXdNRjlTVkZKZlUwWlVYMU5GUVV4Zk16QXdlRE13TUM1cWNHY3w1YjZjN2FiYjBkYWFlMGEwZGY2ODhhYmQ2OGZhZTAxNDI0YmFjZGNjYjkzNjY2MGFkYjM2MDNlMDhmZDQ0NDEy
CINCHSEAL
CINCHSEAL
7500X2.4737
CINCHSEAL CINCHSEAL
Description
7500X2.4737 ROTARY SHAFT SEAL
Rotary Shaft Seal; 2.474" Shaft Diameter; 7-3/8" Length; 7-3/8" Width; 1-3/4" Thickness; Anodized Aluminum
Part #
7500X2.4737
BDI #
25156065
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Sealing-Devices/7500X2-4737/p/25156065
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411700
Weight / Kilogram
0
Product Group - BDI
S02232
Harmonized Tariff Code
4016.93.10.10
Noun
Seal
Keyword String
Shaft
Manufacturer URL
https://cinchseal.com
Product Detail
Rotary Shaft Seal
Product Specification
2.474" Shaft Diameter; 7-3/8" Length; 7-3/8" Width; 1-3/4" Thickness; Anodized Aluminum
Long Description
Rotary Shaft Seal; 2.474" Shaft Diameter; 7-3/8" Length; 7-3/8" Width; 1-3/4" Thickness; Anodized Aluminum
