INA
INA
G18X24X3-FPM
INA INA
Description
G18X24X3-FPM RADIAL ROTARY SHAFT SEAL ; POR NON RETURNABLE 18MM X 24MM X 3MM
Radial Rotary Shaft Seal; 21MM Outside Diameter; 3MM Width
Part #
G18X24X3-FPM
BDI #
24861268
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Sealing-Devices/G18X24X3-FPM/p/24861268
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.27
EAN
4047643241137
Product Group - BDI
S02250
Noun
Seal
Keyword String
Radial Rotary Shaft
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
0.003
Product Detail
Radial Rotary Shaft Seal
Product Specification
24MM Outside Diameter
Long Description
Radial Rotary Shaft Seal; 21MM Outside Diameter; 3MM Width