Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

40MPSFY-MDB-2 https://www.bdiexpress.com/medias/INDXXXXXXXXX-24996498-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5MTF8aW1hZ2UvanBlZ3xhR1pqTDJoaVppOHhNREk1TXpRME16SXpNVGMzTkM5SlRrUllXRmhZV0ZoWVdGaGZNalE1T1RZME9UaGZNekF3ZURNd01DNXFjR2N8YjVkM2IwMmE0ZmU0MDhmNTQ0NDIxMDU4MDBlYTEzMDU3MGRjZDA5OGY0MjdlNjVlYjJiZmZmNDc0YzViNWE4Yg
25350837 Gasketing And Packing 

SANITARY SOLUTIONS SANITARY SOLUTIONS

40MPSFY-MDB-2

Description

40MPSFY-MDB-2 TRI CLAMP GASKET

Clamp Gasket; 2" Tube Outside Diameter; 2-1/2" Outside Diameter; 1.9" Width; Viton; Black

Part #

40MPSFY-MDB-2

BDI #
25350837

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SANITARY SOLUTIONS
Minimum Buy Quantity
N/A
UNSPSC
31400000
Weight / Kilogram
0.45
Product Group - BDI
S02180
Harmonized Tariff Code
4016.93.10.10
Noun
Gasket
Keyword String
Clamp
Manufacturer URL
https://www.sanitarysolutions.com
Product Detail
Clamp Gasket
Product Specification
2" Tube Outside Diameter; 2-1/2" Outside Diameter; 1.9" Width; Viton; Black
Long Description
Clamp Gasket; 2" Tube Outside Diameter; 2-1/2" Outside Diameter; 1.9" Width; Viton; Black