Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SD19X27X4-B https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-INA-SD-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyMTd8aW1hZ2UvanBlZ3xhRFUyTDJnd05DODVOak13TVRJNU56RTNNamM0TG1wd1p3fDYyOTcyZWM3YTliYWUxNTRjNzBjM2MyOWM3ZTE5YjczNjdjOGQ0ODI5OWFmMjhjYmFiMTllZWE4ZjFkM2QyMmQ
1412214 Oil Seals 

INA INA

SD19X27X4-B

Description

SD19X27X4-B RADIAL ROTARY SHAFT SEAL ; NON-RETURNABLE

Lip Seal; 19MM Shaft Dia; 27MM Housing Bore; 4MM Nominal Width; Polyurethane Lip; Solid Seal; 4MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Polyamide Case; SD Seal Design Code

Part #

SD19X27X4-B

BDI #
1412214

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.002
EAN
4054364476861
Product Group - BDI
S02250
Generic Design Code
INA_SD
Lip Material
Polyurethane
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Polyamide
Seal Design Code
SD
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
SD19X27X4-B
Weight / LBS
0.02024
Long Description
Lip Seal; 19MM Shaft Dia; 27MM Housing Bore; 4MM Nominal Width; Polyurethane Lip; Solid Seal; 4MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Polyamide Case; SD Seal Design Code
Shaft Diameter
0.748 Inch | 19 Millimeter
Actual Width
0.157 Inch | 4 Millimeter
Housing Bore
1.063 Inch | 27 Millimeter
Nominal Width
0.157 Inch | 4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh