

BALDOR-RELIANCE
BALDOR-RELIANCE
8100W
BALDOR-RELIANCE BALDOR-RELIANCE
Description
8100W BENCH GRINDER ; .75HP 1800RPM 1PH 60HZ 3524C
Bench Grinder; 8" Industrial Grinder; 3/4" Nominal Arbor Diameter; 8FT Cord Length; 60Hz Nominal Frequency; Includes 36 and 60 Grit Grinding Wheeland Cast Iron Exhaust Type Guard, Cast Iron Tool Restand GA11 Eyeshield; Single Phase; 3/4HP Maximum Power Capacity1800RPM Maximum Speed; Grinder Type; 115V/230V Nominal Voltage; 8" Nominal Wheel Diameter; 1" Wheel Nominal WidthGrinding Application
Part #
8100W
BDI #
125037
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Tools/Electric-And-Air-Tools/8100W/p/125037
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112700
Weight / Kilogram
44.898
EAN
0781568127070
Product Group - BDI
G00160
Noun
Bench Grinder
Manufacturer Internal Number
110-8100W
Weight / LBS
97
Product Detail
Bench Grinder
Product Specification
8" Industrial Grinder; 3/4" Nominal Arbor Diameter; 8FT Cord Length; 60Hz Nominal Frequency; Includes 36 and 60 Grit Grinding Wheeland Cast Iron Exhaust Type Guard, Cast Iron Tool Restand GA11 Eyeshield; Single Phase; 3/4HP Maximum Power Capacity1800RPM Maximum Speed; Grinder Type; 115V/230V Nominal Voltage; 8" Nominal Wheel Diameter; 1" Wheel Nominal WidthGrinding Application
Long Description
Bench Grinder; 8" Industrial Grinder; 3/4" Nominal Arbor Diameter; 8FT Cord Length; 60Hz Nominal Frequency; Includes 36 and 60 Grit Grinding Wheeland Cast Iron Exhaust Type Guard, Cast Iron Tool Restand GA11 Eyeshield; Single Phase; 3/4HP Maximum Power Capacity1800RPM Maximum Speed; Grinder Type; 115V/230V Nominal Voltage; 8" Nominal Wheel Diameter; 1" Wheel Nominal WidthGrinding Application