MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
463
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
463 WRENCH SPANNER ; PIN 3-3/4"
Wrench; Spanner Type; SAE Measurement Type; 3-3/4" Size; Steel; Industrial Black Coating
Part #
463
BDI #
620853
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Tools/Hand-Tools/463/p/620853
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111747
Weight / Kilogram
0.42
EAN
0697950144108
Product Group - BDI
G00190
Harmonized Tariff Code
8204.11.00.60
Noun
Wrench
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
0.82
Product Detail
Wrench
Product Specification
Spanner Type; SAE Measurement Type; 3-3/4" Size; Steel; Industrial Black Coating
Long Description
Wrench; Spanner Type; SAE Measurement Type; 3-3/4" Size; Steel; Industrial Black Coating