MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
89311
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
89311 ADJUSTABLE WRENCH ; AUTO CHR 11
Wrench; Adjustable Type; SAE Measurement Type; 11" Size; Steel; Chrome Coating
Part #
89311
BDI #
625698
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Tools/Hand-Tools/89311/p/625698
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111707
Weight / Kilogram
0.42
EAN
0697950145280
Product Group - BDI
G00190
Harmonized Tariff Code
8204.11.00.60
Noun
Wrench
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
1.5
Product Detail
Wrench
Product Specification
Adjustable Type; SAE Measurement Type; 11" Size; Steel; Chrome Coating
Long Description
Wrench; Adjustable Type; SAE Measurement Type; 11" Size; Steel; Chrome Coating