MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
H1226
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
H1226 DRIVE SOCKET ; 3/4" 12PT STD 13/16"
Hand Socket; 3/4" Drive Size; 12 Points; 13/16" Size; Alloy Steel; SAE Measurement Type
Part #
H1226
BDI #
609029
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Tools/Hand-Tools/H1226/p/609029
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111704
Weight / Kilogram
0.186
EAN
0697950176673
Product Group - BDI
G00190
Noun
Socket
Keyword String
Hand
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
0.39
Product Detail
Hand Socket
Product Specification
3/4" Drive Size; 12 Points; 13/16" Size; Alloy Steel; SAE Measurement Type
Long Description
Hand Socket; 3/4" Drive Size; 12 Points; 13/16" Size; Alloy Steel; SAE Measurement Type