

FESTO
FESTO
SLT-6-30-P-A NR.170551
FESTO FESTO
Description
FESTO SLT-6-30-P-A NR.170551
Drive Mini Silde; Series Slt; 6MM Cylinder Bore; 30MM Stroke Len; 140 N Maximum Force; Double Acting Cylinder Action; 1.5 To 10 Bars Pressure; -20 To 60 Deg C; Through Hole Mounting; Wrought Aluminium Alloy
Part #
SLT-6-30-P-A NR.170551
BDI #
20489333
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Tools/SLT-6-30-P-A-NR-170551/p/20489333
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
F02234
Noun
Silde
Keyword String
Drive Mini
Manufacturer URL
https://www.festo.com
Product Detail
Drive Mini Silde
Product Specification
Drive Mini Silde; Series Slt; 6MM Cylinder Bore; 30MM Stroke Len; 140 N Maximum Force; Double Acting Cylinder Action; 1.5 To 10 Bars Pressure; -20 To 60 Deg C; Through Hole Mounting; Wrought Aluminium Alloy
Long Description
Drive Mini Silde; Series Slt; 6MM Cylinder Bore; 30MM Stroke Len; 140 N Maximum Force; Double Acting Cylinder Action; 1.5 To 10 Bars Pressure; -20 To 60 Deg C; Through Hole Mounting; Wrought Aluminium Alloy