Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SZW2 https://www.bdiexpress.com/medias/MFRDVCXXXXXX-SZW2-300x300.jpg?context=bWFzdGVyfHJvb3R8MzIwNnxpbWFnZS9qcGVnfGFHWTBMMmd4TVM4eE1EazNORE0zT0RBMk5UazFNQzlOUmxKRVZrTllXRmhZV0ZoZlUxcFhNbDh6TURCNE16QXdMbXB3Wnd8YjA2M2Q1ZDYwNGI3NDM3YzA1ODU3ODM1OGIxMWIwZjBlMjY3OGQ2ZmI5MGYyYjEzNzllZDAzNWIwY2M2ZDBlYw
19331197 Tools 

DIXON VALVE DIXON VALVE

SZW2

Description

SZW2 STORZ SPANNER WRENCH ; FOR 4" 5" AND 6" STORZ COUPLING

Spanner Wrench; 4" To 6" Storz Size

Part #

SZW2

BDI #
19331197

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
UNSPSC
27110000
Weight / Kilogram
0.273
Product Group - BDI
G00190
Noun
Wrench
Keyword String
Spanner
Manufacturer URL
https://dixonvalve.com
Product Detail
Spanner Wrench
Product Specification
4" To 6" Storz Size
Long Description
Spanner Wrench; 4" To 6" Storz Size