R822;TCA2P22AE231GAA009

COMPARE

R822;TCA2P22AE231GAA009

Description
R822;TCA2P22AE231GAA009 LOW VOLT IEC MTR ; 3HP 3PH 1800RPM 230/460V 100L TEFC

MARATHON ELECTRIC

Part # R822

BDI # 27222271

Features

Enclosure: TEFC
Shaft Diameter - Inch: 28
Sync RPM: 1770/1475
Hertz: 60
Shaft Diameter - Millimeter: 711.2

Current: AC
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Current Rating 7.8/3.9 Ampere | 4 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Request A Price QTY
R314B;TCAP753AE211GAA009

COMPARE

R314B;TCAP753AE211GAA009

Description
R314B ; TCAP753AE211GAA009 AC MOTOR ; 0.75KW-1HP 1200 TEFC 90S 3/60/230/460

MARATHON ELECTRIC

Part # R314B

BDI # 27218142

Features

Enclosure: TEFC
Shaft Diameter - Inch: 24
Sync RPM: 1148
Hertz: 60
Shaft Diameter - Millimeter: 609.6

Current: AC
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.4/1.7 Ampere | 6 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Request A Price QTY
R925;TCA0042AE251GAA009

COMPARE

R925;TCA0042AE251GAA009

Description
R925;TCA0042AE251GAA009 GEN PURP AC MTR ; 4KW-5.5HP 1800RPM TEFC 112M 3/60/230/460

MARATHON ELECTRIC

Part # R925

BDI # 27222387

Features

Enclosure: TEFC
Shaft Diameter - Inch: 28
Sync RPM: 1765/1470
Hertz: 60
Shaft Diameter - Millimeter: 711.2

Current: AC
Inch - Metric: Inch
Horse Power: 5-1/2HP
Other Features: Current Rating 13.8/6.9 Ampere | 4 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Request A Price QTY