Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254948
Cage Material:
Bronze
Snap Ring:
No
Number of Bearings:
1 (Single)
ZKLF100200-2Z-XL-GA24
Description
ZKLF100200-2Z-XL-GA24 X-LIFE BALL BRG ; POR NON-RETURNABLE 100MM ID X 200MM OD
Part # ZKLF100200-2Z-XL-GA24
BDI # 24585955
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
60 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
ZKLN100160-2Z-XL
Description
ZKLN100160-2Z-XL X-LIFE BALL BRG ; NON-RETURNABLE ANG CONTACT
Part # ZKLN100160-2Z-XL
BDI # 1179035
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
With Fixing Holes
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
ZKLN90150-2Z-XL
Description
ZKLN90150-2Z-XL X-LIFE BALL BRG ; POR NON-RETURNABLE 90MM ID X 150MM OD
Part # ZKLN90150-2Z-XL
BDI # 18103043
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
With Fixing Holes
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
ZKLF100200-2Z-XL
Description
ZKLF100200-2Z-XL X-LIFE BALL BRG ; NON-RETURNABLE ANG CONTACT
Part # ZKLF100200-2Z-XL
BDI # 1178972
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
With Fixing Holes | With Snap Ring Groove
Cage Material:
Polyamide
Snap Ring:
Yes
Number of Bearings:
1 (Single)