Features
Height - Millimeter:
10
Bore 1 - Inch:
3.504
Bore 2 - Millimeter:
89
Height - Inch:
0.394
Bore 2 - Inch:
3.504
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
4.882
Other Features:
Single Row
Rolling Element:
None
Features
Height - Millimeter:
22
Bore 1 - Inch:
3.543
Bore 2 - Millimeter:
90.195
Height - Inch:
0.866
Bore 2 - Inch:
3.551
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Other Features:
Single Row | Deep Groove | Light Cross Section | Grooved Race | Separable | 3 Piece Ball
Cage Material:
Steel
Features
Height - Millimeter:
30.5
Bore 1 - Inch:
3.543
Bore 2 - Millimeter:
90.195
Height - Inch:
1.201
Bore 2 - Inch:
3.551
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.315
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Separable | 3 Piece Ball
Cage Material:
Steel
AKL.D42
Description
AKL.D42 THRUST BALL BEARING ; 88.9MM 132.563MM BORE
Part # AKL.D42
BDI # 1172719
Features
Height - Millimeter:
25.4
Bore 1 - Inch:
3.5
Bore 2 - Millimeter:
89.687
Height - Inch:
1
Bore 2 - Inch:
3.531
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
5.219
Other Features:
Single Row
Cage Material:
Steel
AKL.XW3-1/2-HLG
Description
AKL.XW3-1/2-HLG THRUST BALL BEARING ; 88.9MM X 117.48MM
Part # AKL.XW3-1/2-HLG
BDI # 1178865
Features
Height - Millimeter:
19.05
Bore 1 - Inch:
3.5
Bore 2 - Millimeter:
88.9
Height - Inch:
0.75
Bore 2 - Inch:
3.5
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
4.625
Other Features:
Single Row | Deep Groove | Light Cross Section | Grooved Race | Separable
Cage Material:
Steel