Features
Height - Millimeter:
21.438
Bore 1 - Inch:
1.635
Bore 2 - Millimeter:
41.529
Height - Inch:
0.844
Bore 2 - Inch:
1.635
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.859
Other Features:
Single Row | Oil Holes in Retainer | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Features
Height - Millimeter:
5
Bore 1 - Inch:
1.654
Bore 2 - Millimeter:
42
Height - Inch:
0.197
Bore 2 - Inch:
1.654
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Features
Height - Millimeter:
22.225
Bore 1 - Inch:
1.688
Bore 2 - Millimeter:
43.663
Height - Inch:
0.875
Bore 2 - Inch:
1.719
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.813
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Separable
Cage Material:
Steel
16Y03
Description
16Y03 THRUST BALL BEARING ; 1-21/32" BORE 1 1-21/32" BORE 2 2.64" OD
Part # 16Y03
BDI # 19264273
Features
Height - Millimeter:
25.527
Bore 1 - Inch:
1.656
Bore 2 - Millimeter:
42.062
Height - Inch:
1.005
Bore 2 - Inch:
1.656
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.64
Other Features:
Single Row
Cage Material:
Steel
AKL.D20-HLA
Description
AKL.D20-HLA THRUST BALL BEARING ; 1-11/16" 1 1-23/32"
Part # AKL.D20-HLA
BDI # 1172688
Features
Height - Millimeter:
20.65
Bore 1 - Inch:
1.688
Bore 2 - Millimeter:
43.663
Height - Inch:
0.813
Bore 2 - Inch:
1.719
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.969
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Non Separable | Full Complement | Standard Oil Hole in Band
Rolling Element:
Ball Bearing