Features
Height - Millimeter:
114.3
Bore 1 - Inch:
24.5
Bore 2 - Millimeter:
622.3
Height - Inch:
4.5
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
32
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
Features
Height - Millimeter:
127
Bore 1 - Inch:
32
Bore 2 - Millimeter:
813.689
Height - Inch:
5
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
40
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
YRTC650-XL
Description
YRTC650-XL X-LIFE AXIAL/RADIAL RLR BRG ; POR NON RETURNABLE 650MM X 870MM X 122MM
Part # YRTC650-XL
BDI # 24862214
Features
Height - Millimeter:
122
Bore 1 - Inch:
25.591
Bore 2 - Millimeter:
650
Height - Inch:
4.803
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Other Features:
For Screw Mounting | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
YRTC850-XL
Description
YRTC850-XL X-LIFE AXIAL/RADIAL RLR BRG ; POR NON RETURNABLE 850MMX1095MMX124MM
Part # YRTC850-XL
BDI # 24862216
Features
Height - Millimeter:
124
Bore 1 - Inch:
33.465
Bore 2 - Millimeter:
850
Height - Inch:
4.882
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
43.11
Other Features:
For Screw Mounting | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
B-8214-G
Description
B-8214-G CYL ROLLER THRUST BEARING ; NON-RETURNABLE
Part # B-8214-G
BDI # 19287433
Features
Height - Millimeter:
190.754
Bore 1 - Inch:
34
Height - Inch:
7.51
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
54
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
Rolling Element:
Cylindrical Roller Bearing