Features
Height - Millimeter:
132
Bore 1 - Inch:
10.236
Bore 2 - Millimeter:
345.948
Height - Inch:
5.197
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Features
Height - Millimeter:
95
Bore 1 - Inch:
10.236
Bore 2 - Millimeter:
324
Height - Inch:
3.74
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
WS81152
Description
WS81152 LOCATING WASHER ; POR NON-RETURNABLE 317MM ID X 13.5MM OD
Part # WS81152
BDI # 1182894
Features
Height - Millimeter:
13.5
Bore 1 - Inch:
10.236
Bore 2 - Millimeter:
260
Height - Inch:
0.531
Bore 2 - Inch:
10.236
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
12.48
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Features
Height - Millimeter:
95
Bore 1 - Inch:
10.236
Bore 2 - Millimeter:
324
Height - Inch:
3.74
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
81152-M
Description
81152-M CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 81152-M
BDI # 1172203
Features
Height - Millimeter:
45
Bore 1 - Inch:
10.236
Bore 2 - Millimeter:
263
Height - Inch:
1.772
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Other Features:
Single Row | Axial Cylindrical Roller | High Axial Load | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass