Page 1 of 1040

Next

Compare
SET809-900SA

COMPARE

SET809-900SA

Description
SET809-900SA TAPERED ROLLER BEARING ASSY ; 2-ROW 12-18 OD

TIMKEN

Part # SET809-2

BDI # 1373215

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 13.69
Outside Diameter - Millimeter: 347.726
Bore - Millimeter: 254

Bore - Inch: 10
Other Features: 2 Single Cone | 1 Double Cup
Assembly Components: LM249747NW (2) | LM249710CD (1)
Basic Number: SET809
Precision Class: Standard

Price Inventory : In stock
Request A Price QTY
23064KEMBW507C08C3

COMPARE

23064KEMBW507C08C3

Description
23064KEMBW507C08C3 SPHERICAL RLR BRG ; 320MM ID 480MM OD 121MM WD

TIMKEN

Part # 23064KEMBW507C08C3

BDI # 1318196

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 18.898
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Request A Price QTY
LM961548-2

COMPARE

LM961548-2

Description
LM961548-2 TAPERED ROLLER BEARING CONE ; SINGLE ROW

TIMKEN

Part # LM961548-2

BDI # 1365343

Features

Component: Cone
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Light Medium Duty
Global Part Number GPN: 647401
Precision Class: Standard
Basic Number: LM961548

Price Inventory : In stock
Request A Price QTY
280RU91OD1268R2

COMPARE

280RU91OD1268R2

Description
280RU91OD1268R2 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 280MMB 460MMOD 123.8MMW

TIMKEN

Part # 280RU91OD1268R2

BDI # 1329766

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.11
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | Outer Ring Modified | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 456359
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Request A Price QTY
23056 CAC/C3W33

COMPARE

23056 CAC/C3W33

Description
23056 CAC/C3W33 SPHR ROLLER BRG

SKF

Part # 23056 CAC/C3W33

BDI # 1247243

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 16.535
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Request A Price