Page 1 of 20

Next

Compare
23988EMBW33W45A

COMPARE

23988EMBW33W45A

Description
23988E M BW33W45A

TIMKEN

Part # 23988E M BW33W45A

BDI # 20103225

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 23.622
Other Features: One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
SL181888-E-BR-C3

COMPARE

SL181888-E-BR-C3

Description
SL181888-E-BR-C3 CYLINDRICAL RLR BEARING ; NON RETURNABLE 440MM ID X 540MM OD

INA

Part # SL181888-E-BR-C3

BDI # 19265226

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 21.26
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Black Oxide Coated
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
EE241701-902A1 REPAIR

COMPARE

EE241701-902A1 REPAIR

Description
EE241701-902A1 REPAIR ; TAPERED ROLLER BRG ASSY

TIMKEN

Part # EE241701-902A1 REPAIR

BDI # 23135642

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 23.75
Outside Diameter - Millimeter: 603.25
Bore - Millimeter: 431.8

Bore - Inch: 17
Other Features: 2 Single Cone | 1 Double Cup | 1 Cone Spacer
Assembly Components: EE241701 (2) | 242377CD (1) | X2S241701 (1)
Basic Number: EE241701
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
SL182988-TB

COMPARE

SL182988-TB

Description
SL182988-TB CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # SL182988-TB

BDI # 1177966

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 23.622
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449816
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
SL182988-TB-C3

COMPARE

SL182988-TB-C3

Description
SL182988-TB-C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 440MM ID X 600MM OD

INA

Part # SL182988-TB-C3

BDI # 19265296

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 23.622
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY