RU9008UM

COMPARE

RU9008UM

Description
RU9008UM CYLINDRICAL ROLLER BEARING ; 40MM ID 90MM OD 25MM W OPEN

NTN

Part # RU9008UM

BDI # 17149369

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.504
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Global Part Number GPN: 566387
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Request A Price QTY
RU9008UM

COMPARE

RU9008UM

Description
RU9008UM ; CYLINDRICAL ROLLER BEARING

TIMKEN

Part # RU9008UM

BDI # 21946935

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.504
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Request A Price QTY