Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Light Duty
Global Part Number GPN:
650526
Precision Class:
Standard
Basic Number:
LL575349
SL1818/530-E-TB-BR-SP5-CN/3L-IT
Description
SL1818/530-E-TB-BR-SP5-CN/3L-IT BEARING ; POR NON RETURNABLE CYL ROLLER
Part # SL1818/530-E-TB-BR-SP5-CN/3L-IT
BDI # 24861962
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Black Oxide Coated
Number of Rows of Rollers:
Single Row
Snap Ring:
No
LL575349-902A3
Description
LL575349-902A3 TAPERED ROLLER BEARING ; NON-RETURNABLE
Part # LL575349-902A3
BDI # 1363663
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
25
Outside Diameter - Millimeter:
635
Bore - Millimeter:
539.75
Other Features:
2 Single Cone | 2 Single Cup | Lighter Duty
Global Part Number GPN:
661842
Assembly Components:
LL575349 (2) | LL575310 (2) | LL575310EB (1) | LL575349XA (1)
Basic Number:
LL575349
Precision Class:
Standard
LL475048-90011
Description
LL475048-90011 TAPERED ROLLER BEARING ; NON-RETURNABLE
Part # LL475048-90011
BDI # 1363581
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
24.5
Outside Diameter - Millimeter:
622.3
Bore - Millimeter:
535
Other Features:
2 Single Cone | 1 Double Cup | Lighter Duty
Global Part Number GPN:
662552
Assembly Components:
LL475048 (2) | LL475010D (1) | LL475048XA (1)
Basic Number:
LL475048
Precision Class:
Standard