LM283649-90015
Description
LM283649-90015 TAPERED ROLLER BRG ASSY ; SINGLE ROW 36-48 OD
Part # LM283649-90015
BDI # 1364245
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
39
Outside Diameter - Millimeter:
990.6
Bore - Millimeter:
749.3
Other Features:
1 Single Cone | 1 Single Cup | Light Medium Duty
Global Part Number GPN:
656414
Assembly Components:
LM283649 (1) | LM283610 (1)
Basic Number:
LM283649
Precision Class:
Standard
LM283649-904A7
Description
LM283649-904A7 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE DOUBLE ROW 36-48 OD
Part # LM283649-904A7
BDI # 1364246
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
39
Outside Diameter - Millimeter:
990.6
Bore - Millimeter:
749.3
Other Features:
2 Single Cone | 1 Double Cup | Light Medium Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN:
661518
Assembly Components:
LM283649 (2) | LM283610CD (1) | LM283649XB (1)
Basic Number:
LM283649
Precision Class:
Standard
LM283649-904B2
Description
LM283649-904B2 TAPERED ROLLER BEARING ; NON-RETURNABLE DBL ROW ASSY 36-48 OD
Part # LM283649-904B2
BDI # 1364247
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
39
Outside Diameter - Millimeter:
990.6
Bore - Millimeter:
749.3
Other Features:
2 Single Cone | 1 Double Cup | Light Medium Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN:
662601
Assembly Components:
LM283649 (2) | LM283610CD (1) | LM283649XB (1)
Basic Number:
LM283649
Precision Class:
Standard
SL1828/750-A-N1-BR-SP5-CN/3L-IT
Description
SL1828/750-A-N1-BR-SP5-CN/3L-IT BEARING ; CYLINDRICAL ROLLER
Part # SL1828/750-A-N1-BR-SP5-CN/3L-IT
BDI # 24862040
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
36.22
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
36.22
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No