509043B

COMPARE

509043B

Description
Z-509043.02.TRL SPHERICAL ROLLER BEARING ; POR NON RETURNABLE

FAG

Part # Z-509043.02.TRL

BDI # 1410885

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 2.244
Outside Diameter - Millimeter: 57
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Request A Price QTY
RNU204-E-XL-TVP2

COMPARE

RNU204-E-XL-TVP2

Description
RNU204-E-XL-TVP2 X-LIFE CYL RLR BEARING ; POR NON RETURNABLE 26.500MM ID X 47MM OD

FAG

Part # RNU204-E-XL-TVP2

BDI # 1166339

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: No
Other Features: 2 Rib Outer Ring | High Capacity | X Life Bearing
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Request A Price QTY