GAKR12-PB-A

COMPARE

GAKR12-PB-A

Description
GAKR12-PB-A ROD END BEARING

INA

Part # GAKR12-PB-A

BDI # 1172997

Features

Enclosure: Open
Housing Width - Millimeter: 12
Material - Ball: Steel
Material - Liner: Bronze
Material - Outer Member: Steel

Mounting Thread: M12 X 1.75
Thread Direction: Right Hand
Inch - Metric: Metric
Other Features: 3 Piece | Relubricate with Funnel Type Grease Nipple
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY