23160EMBW33W45AC3

COMPARE

23160EMBW33W45AC3

Description
23160EMBW33W45AC3 SPHERICAL RLR BRG ; 300MM ID 500MM OD 160MM WD

TIMKEN

Part # 23160EMBW33W45AC3

BDI # 20103117

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 19.685
Other Features: One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
$ 9,007.41 / each QTY
M263349DW-902A4

COMPARE

M263349DW-902A4

Description
M263349DW-902A4 TAPERED ROLLER BRG ASSY ; FOUR ROW 18-24 OD

TIMKEN

Part # M263349DW-902A4

BDI # 1366046

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 19.25
Outside Diameter - Millimeter: 488.95
Bore - Millimeter: 355.6

Bore - Inch: 14
Other Features: 2 Double Cone | 2 Single Cup | 1 Double Cup | 3 Spacer | Medium Duty
Assembly Components: M263349DW (2) | M263310D (1) | M263310 (2) | M263310EA (2) | M263349XA (1)
Basic Number: M263349
Precision Class: Standard

Price Inventory : Available to order
$ 32,533.15 / each QTY
29364 E

COMPARE

29364 E

Description
29364 E SPHER ROLLER THRUST BRG ; 320MM BORE 1 500MM OD 109MM HGT

SKF

Part # 29364 E

BDI # 1265338

Features

Height - Millimeter: 109
Bore 1 - Inch: 12.598
Bore 2 - Millimeter: 391
Height - Inch: 4.291
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 19.685
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : Available to order
$ 11,100.89 / each QTY
161900-2

COMPARE

161900-2

Description
161900-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 19" OD 1-1/2" WD

TIMKEN

Part # 161900-2

BDI # 1311170

Features

Component: Cup
Width - Millimeter: 38.1
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 19

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 482.6
Global Part Number GPN: 647861
Precision Class: Standard
Basic Number: 161900

Price Inventory : Available to order
$ 2,346.03 / each QTY
23160EMBW509C08C3

COMPARE

23160EMBW509C08C3

Description
23160EMBW509C08C3 SPHERICAL RLR BRG ; 300MM ID 500MM OD 160MM WD

TIMKEN

Part # 23160EMBW509C08C3

BDI # 20103118

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 19.685
Other Features: One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring | Lubrication Hole On Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
$ 9,987.81 / each QTY