Features
Height - Millimeter:
170
Bore 1 - Inch:
13.386
Bore 2 - Millimeter:
431.038
Height - Inch:
6.693
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Features
Height - Millimeter:
114.3
Bore 1 - Inch:
12
Bore 2 - Millimeter:
307.188
Height - Inch:
4.5
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
24
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
23176YMBW507C08C3
Description
23176YMBW507C08C3 SPHERICAL RLR BRG ; 380MM ID 620MM OD 194MM WD
Part # 23176YMBW507C08C3
BDI # 20055129
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Other Features:
Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
LM272235-902A6
Description
LM272235-902A6 TAPERED ROLLER BRG ASSY ; DOUBLE ROW 24-36 OD
Part # LM272235-902A6
BDI # 1364154
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
24.25
Outside Diameter - Millimeter:
615.95
Bore - Millimeter:
457.2
Other Features:
2 Single Cone | 1 Double Cup | Light Medium Duty
Global Part Number GPN:
662587
Assembly Components:
LM272235 (2) | LM272210D (1) | LM272235XA (1)
Basic Number:
LM272235
Precision Class:
Standard
F-3239-G
Description
F-3239-G TAPERED ROLLER BEARING ASSY ; DOUBLE ROW 24-36 OD
Part # F-3239-G
BDI # 1355982
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Outside Diameter - Millimeter:
620
Bore - Millimeter:
320
Bore - Inch:
12.598
Other Features:
Steel Cage
Precision Class:
Class K