Page 1 of 16

Next

Compare
SL024996-A-C3

COMPARE

SL024996-A-C3

Description
SL024996-A-C3 CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE 480MM ID X 650MM OD

INA

Part # SL024996-A-C3

BDI # 19265250

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 25.591
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: Outer Ring - Both Sides
Other Features: Full Complement | 3 Rib Inner Ring | Plain Outer Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NNU4180MAW33

COMPARE

NNU4180MAW33

Description
NNU4180MAW33 ; CYLINDRICAL ROLLER BEARING

TIMKEN

Part # NNU4180MAW33

BDI # 21956011

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 25.591
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 565065
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
SL182996-TB-C4

COMPARE

SL182996-TB-C4

Description
SL182996-TB-C4 CYLINDRICAL ROLLER BRG ; POR NON-RETURNABLE 480MM ID X 650MM OD

INA

Part # SL182996-TB-C4

BDI # 19265299

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 25.591
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL1818/530-E-TB-BR-SP5-CN/3L-IT

COMPARE

SL1818/530-E-TB-BR-SP5-CN/3L-IT

Description
SL1818/530-E-TB-BR-SP5-CN/3L-IT BEARING ; POR NON RETURNABLE CYL ROLLER

INA

Part # SL1818/530-E-TB-BR-SP5-CN/3L-IT

BDI # 24861962

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 25.591
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Black Oxide Coated
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL1818/530-E-TB-CN/3L

COMPARE

SL1818/530-E-TB-CN/3L

Description
SL1818/530 E CN/3L E ; ROLLER BRG

INA

Part # SL1818/530-E-TB-CN/3L

BDI # 18316126

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 25.591
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY