Page 1 of 6

Next

Compare
202TVL620 AA1518

COMPARE

202TVL620 AA1518

Description
202TVL620 AA1518 THRUST BALL BEARING ; SINGLE ROW

TIMKEN

Part # 202TVL620 AA1518

BDI # 1311884

Features

Height - Millimeter: 114.3
Bore 1 - Inch: 20.5
Bore 2 - Millimeter: 571.5
Height - Inch: 4.5
Bore 2 - Inch: 22.5

Thrust Bearing: Yes
Inch - Metric: Inch
Outside Diameter - Inch: 27.75
Other Features: Single Row | Angular Contact
Cage Material: Bronze

Price Inventory : Available to order
Loading Price
QTY
23184KYMBW507C08

COMPARE

23184KYMBW507C08

Description
23184KYMBW507C08 SPHERICAL RLR BRG

TIMKEN

Part # 23184KYMBW507C08

BDI # 20103131

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 27.559
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23184KYMBW507W40IC08C3

COMPARE

23184KYMBW507W40IC08C3

Description
TIMKEN 23184KYMBW507W40IC08C3

TIMKEN

Part # 23184KYMBW507W40IC08C3

BDI # 24287621

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 27.559
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23184KYMBW906A

COMPARE

23184KYMBW906A

Description
23184KYMBW906A

TIMKEN

Part # 23184KYMBW906A

BDI # 19286759

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 27.559
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24184YMBW33W45A

COMPARE

24184YMBW33W45A

Description
24184YMBW33W45A SPHERICAL RLR BRG ; 420MM ID 700MM OD 280MM WD

TIMKEN

Part # 24184YMBW33W45A

BDI # 1320166

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 27.559
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY