U-4103-A
Description
U-4103-A SPHERICAL ROLLER BEARING, PRICE ON REQUEST (SMARTCATALOG)
Part # U-4103-A
BDI # 26529832
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
Special
Inch - Metric:
Metric
Outside Diameter - Inch:
64.173
Outside Diameter - Millimeter:
1630
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
294/1000EMW50
Description
294/1000EMW50 THRUST SPH RLR BRG ASSY ; NON-RETURNABLE BRASS CAGE 24 OD
Part # 294/1000EMW50
BDI # 20352885
Features
Height - Millimeter:
402
Bore 1 - Inch:
39.37
Bore 2 - Millimeter:
1225
Height - Inch:
15.827
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
65.748
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
232/900KYMDW40W874C2
Description
232/900KYMDW40W874C2 SP RLR BEARING ; NON-RETURNABLE 600-900MM OD
Part # 232/900KYMDW40W874C2
BDI # 1318546
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C2-Snug
Inch - Metric:
Metric
Outside Diameter - Inch:
62.205
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Carburized Steel Bearing
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
K-1241-A
Description
K-1241-A TAPERED ROLLER BEARING ; DBL ROW ASSY 60-80 OD
Part # K-1241-A
BDI # 1361529
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
63
Outside Diameter - Millimeter:
1600.2
Bore - Millimeter:
1346.2
Bore - Inch:
53
Other Features:
Steel Cage
Precision Class:
Class 2
EE292550-904A1
Description
EE292550-904A1 TAPERED ROLLER BEARING ; NON-RETURNABLE
Part # EE292550-904A1
BDI # 1355077
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
66.813
Outside Diameter - Millimeter:
1697.05
Bore - Millimeter:
1397
Other Features:
2 Single Cone | 1 Double Cup | Unground Cone Spacer | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
662062
Assembly Components:
EE292550 (2) | 292668CD (1) | X1S-292550 (1)
Basic Number:
EE292550
Precision Class:
Standard