Page 1 of 3

Next

Compare
240/750YMDWEW919C6

COMPARE

240/750YMDWEW919C6

Description
240/750YMDWEW919C6 SPHERICAL RLR BRG

TIMKEN

Part # 240/750YMDWEW919C6

BDI # 24956976

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C6
Inch - Metric: Metric

Outside Diameter - Inch: 42.913
Other Features: Two Piece Cage | High Performance
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
231/670YMBW507C08C6

COMPARE

231/670YMBW507C08C6

Description
231/670YMBW507C08C6 SPHERICAL ROLLER BRG, PRICE ON REQUEST (SMARTCATALOG)

TIMKEN

Part # 231/670YMBW507C08C6

BDI # 26521837

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C6
Inch - Metric: Metric

Outside Diameter - Inch: 42.913
Outside Diameter - Millimeter: 1090
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
294/630EM

COMPARE

294/630EM

Description
294/630EM

TIMKEN

Part # 294/630EM

BDI # 20054047

Features

Height - Millimeter: 280
Bore 1 - Inch: 24.803
Bore 2 - Millimeter: 815
Height - Inch: 11.024
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 42.913
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Brass

Price Inventory : Available to order
Loading Price
QTY
240/750YMDW33W45A

COMPARE

240/750YMDW33W45A

Description
240/750YMDW33W45A SPHERICAL RLR BRG ; NON-RETURNABLE

TIMKEN

Part # 240/750YMDW33W45A

BDI # 1319110

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 42.913
Other Features: Two Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
241/670KYMDW507C08C4

COMPARE

241/670KYMDW507C08C4

Description
241/670KYMDW507C08C4 SPHERICAL RLR BRG ; POR NON-RETURNABLE

TIMKEN

Part # 241/670KYMDW507C08C4

BDI # 21966860

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 42.913
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY