SL1818/950-E-TB
Description
SL1818/950-E-TB CYL ROLLER BEARING ; POR NON RETURNABLE
Part # SL1818/950-E-TB
BDI # 24862000
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
45.276
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
230/800YMBW33W45A
Description
230/800YMBW33W45A SPHERICAL RLR BRG ; NON-RETURNABLE
Part # 230/800YMBW33W45A
BDI # 21967238
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
45.276
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
928RXS3304A
Description
928RXS3304A CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 36 OD MULTI-ROW
Part # 928RXS3304A
BDI # 1352450
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
45.276
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
5 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
240/800YMDW507C08C2
Description
240/800YMDW507C08C2 SPHERICAL RLR BRG ; 900MM OD
Part # 240/800YMDW507C08C2
BDI # 24619296
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C2-Snug
Inch - Metric:
Metric
Outside Diameter - Inch:
45.276
Other Features:
Two Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Height - Millimeter:
290
Bore 1 - Inch:
26.378
Bore 2 - Millimeter:
830
Height - Inch:
11.417
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
45.276
Other Features:
Machined Finger Cage
Self Aligning:
No
Cage Material:
Brass