Page 1 of 3

Next

Compare
SL1829/670-TB-N1-BR-SP5-CN/3M

COMPARE

SL1829/670-TB-N1-BR-SP5-CN/3M

Description
SL1829/670-TB-N1-BR-SP5-CN/3M ; POR NON RETURNABLE CYLINDRICAL RLR BRG

INA

Part # SL1829/670-TB-N1-BR-SP5-CN/3M

BDI # 24862058

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 35.433
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
239/670YMBW509C08

COMPARE

239/670YMBW509C08

Description
239/670YMBW509C08 SPHERICAL RLR BRG

TIMKEN

Part # 239/670YMBW509C08

BDI # 1319034

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 35.433
Other Features: One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring | Lubrication Hole On Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
292/670EJ

COMPARE

292/670EJ

Description
292/670EJ ; THRUST SPHERICAL ROLLER BEARING ASSY

TIMKEN

Part # 292/670EJ

BDI # 20352847

Features

Height - Millimeter: 140
Bore 1 - Inch: 26.378
Bore 2 - Millimeter: 772.922
Height - Inch: 5.512
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 35.433
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
239/670KYMBW507C08

COMPARE

239/670KYMBW507C08

Description
239/670KYMBW507C08 SPHERICAL RLR BRG

TIMKEN

Part # 239/670KYMBW507C08

BDI # 20054334

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 35.433
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
260TVL635 AA1512

COMPARE

260TVL635 AA1512

Description
260TVL635 AA1512 THRUST BALL AND RLR BRG ; POR NON-RETURNABLE SINGLE ROW

TIMKEN

Part # 260TVL635 AA1512

BDI # 20353819

Features

Height - Millimeter: 133.35
Bore 1 - Inch: 26
Bore 2 - Millimeter: 727.075
Height - Inch: 5.25
Bore 2 - Inch: 28.625

Thrust Bearing: Yes
Inch - Metric: Inch
Outside Diameter - Inch: 35.25
Other Features: Single Row | Angular Contact
Cage Material: Bronze

Price Inventory : Available to order
Loading Price
QTY