7GP1-1014-016
Description
7GP1-1014-016 SLEEVE BEARING ; POR MTO
Part # 7GP1-1014-016
BDI # 24111325
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.625
Nominal Outside Diameter - Inch:
0.875
Inch - Metric:
Inch
Outside Diameter - Inch:
0.879
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
15.875
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
22.327
Other Features:
1/8 Inch Straight Wall Series | Corrosion Resistant | Self-Lubricating