Features
Height - Millimeter:
170
Bore 1 - Inch:
13.386
Bore 2 - Millimeter:
431.038
Height - Inch:
6.693
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
23176YMBW507C08C3
Description
23176YMBW507C08C3 SPHERICAL RLR BRG ; 380MM ID 620MM OD 194MM WD
Part # 23176YMBW507C08C3
BDI # 20055129
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Other Features:
Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
F-3239-G
Description
F-3239-G TAPERED ROLLER BEARING ASSY ; DOUBLE ROW 24-36 OD
Part # F-3239-G
BDI # 1355982
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Outside Diameter - Millimeter:
620
Bore - Millimeter:
320
Bore - Inch:
12.598
Other Features:
Steel Cage
Precision Class:
Class K
SL1818/500-E-TB-BR-IR/T-CN/3L
Description
SL1818/500-E-TB-BR-IR/T-CN/3L BRG ; POR NON-RETURNABLE CYL RLR
Part # SL1818/500-E-TB-BR-IR/T-CN/3L
BDI # 19265335
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Black Oxide Coated
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL1818/500-E-TB
Description
SL1818/500-E-TB CYLINDRICAL ROLLER BRG ; POR NON-RETURNABLE
Part # SL1818/500-E-TB
BDI # 1177839
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No