29480EM

COMPARE

29480EM

Description
29480EM

TIMKEN

Part # 29480EM

BDI # 20352943

Features

Height - Millimeter: 185
Bore 1 - Inch: 15.748
Bore 2 - Millimeter: 500.888
Height - Inch: 7.283
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 27.953
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Brass

Price Inventory : Available to order
Loading Price
QTY
239/530KYMBW507C08C3

COMPARE

239/530KYMBW507C08C3

Description
239/530KYMBW507C08C3 SPHERICAL RLR BRG

TIMKEN

Part # 239/530KYMBW507C08C3

BDI # 20054455

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 27.953
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/530YMBW507C08

COMPARE

239/530YMBW507C08

Description
239/530YMBW507C08 SPHERICAL RLR BRG

TIMKEN

Part # 239/530YMBW507C08

BDI # 20054714

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 27.953
Other Features: Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/530KYMBW507C08

COMPARE

239/530KYMBW507C08

Description
239/530KYMBW507C08 SPHERICAL RLR BRG

TIMKEN

Part # 239/530KYMBW507C08

BDI # 20054454

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 27.953
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
29392

COMPARE

29392

Description
29392

TIMKEN

Part # 29392

BDI # 20054044

Features

Height - Millimeter: 150
Bore 1 - Inch: 18.11
Bore 2 - Millimeter: 567
Height - Inch: 5.906
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 27.953
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY