RSTO10-X
Description
RSTO10-X CAM FOLLOWER BEARING ; NON-RETURNABLE YOKE TYPE
Part # RSTO10-X
BDI # 1177278
Features
Roller Width - Inch:
0.465
Roller Width - Millimeter:
11.8
Roller Surface Profile:
Flat
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
30
Roller Diameter - Inch:
1.181
Other Features:
Caged | Without Inner Ring
Global Part Number GPN:
239884
NA2200-X-2RSR
Description
NA2200-X-2RSR CAM FOLLOWER BEARING ; NON-RETURNABLE YOKE TYPE
Part # NA2200-X-2RSR
BDI # 1175393
Features
Roller Width - Inch:
0.543
Roller Width - Millimeter:
13.8
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
30
Roller Diameter - Inch:
1.181
Other Features:
Caged | With Inner Ring | Lip Seal
Global Part Number GPN:
239698
KRV30-X-PP-A
Description
KRV30-X-PP-A STUD TYPE TRACK ROLLER ; 30MM X 12MM X 40MM DBL
Part # KRV30-X-PP-A
BDI # 1411813
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
30
Other Features:
Full Complement | 3 Stage Sealing
Global Part Number GPN:
240055
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
30
Other Features:
Full Complement | Gap Seals
Global Part Number GPN:
239945
KLRZ10X30X10-2Z
Description
KLRZ10X30X10-2Z-HLW TRACK ROLLER ; POR NON RETURNABLE 10MM X 30MM X 10MM
Part # KLRZ10X30X10-2Z
BDI # 15049021
Features
Roller Width - Inch:
0.394
Roller Width - Millimeter:
10
Roller Surface Profile:
Flat
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
30
Roller Diameter - Inch:
1.181
Other Features:
Gap Seals | Plastic Roller Tread
Rolling Element:
Ball Bearing