300RX1846AC5S/N09-004/09-005
Description
300RX1846AC5S/N09-004/09-005 CYL RLR BRG
Part # 300RX1846AC5S/N09-004/09-005
BDI # 21587380
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
2 Piece Inner Ring | Plain Inner Ring | 3 Rib Outer Ring | 2 piece Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
32.677
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
231/600YMBW507C08C3
Description
231/600YMBW507C08C3 SPHERICAL RLR BRG ; NON-RETURNABLE
Part # 231/600YMBW507C08C3
BDI # 1318314
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
38.583
Other Features:
Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
300ARXSL1845W30BC3
Description
300ARXSL1845W30BC3 CYL ROLLER BEARING ; 36 OD LONG PR ODUCT
Part # 300ARXSL1845W30BC3
BDI # 1336392
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
13.071
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
300RXL1845W33W2W30BC3
Description
300RXL1845W33W2W30BC3 CYL ROLLER BEARING ; NON-RETURNABLE 36 OD LONG PR ODUCT
Part # 300RXL1845W33W2W30BC3
BDI # 1336402
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
2 Piece Inner Ring | Plain Inner Ring | 3 Rib Outer Ring | 2 piece Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No