Page 1 of 4

Next

Compare
23168EMBW507C08

COMPARE

23168EMBW507C08

Description
23168EMBW507C08

TIMKEN

Part # 23168EMBW507C08

BDI # 1318492

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 22.835
Other Features: One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23168EJW507C08

COMPARE

23168EJW507C08

Description
23168EJW507C08

TIMKEN

Part # 23168EJW507C08

BDI # 21966462

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 22.835
Other Features: Two Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
SL185056-TB-BR-C3

COMPARE

SL185056-TB-BR-C3

Description
INA SL185056-TB-BR-C3

INA

Part # SL185056-TB-BR-C3

BDI # 27372135

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 16.535
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
23168KEJW507C08

COMPARE

23168KEJW507C08

Description
23168KEJW507C08 SPHERICAL RLR BRG ; 340MM ID 580MM OD 190MM WD

TIMKEN

Part # 23168KEJW507C08

BDI # 21966456

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 22.835
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23168EMBW507C08C4

COMPARE

23168EMBW507C08C4

Description
23168EMBW507C08C4 SPHERICAL RLR BRG

TIMKEN

Part # 23168EMBW507C08C4

BDI # 20103121

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 22.835
Other Features: One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY