Page 1 of 20

Next

Compare
23276 CAK/C08W507

COMPARE

23276 CAK/C08W507

Description
23276 CAK/C08W507 SPHR ROLLER BRG

SKF

Part # 23276 CAK/C08W507

BDI # 1247897

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 26.772
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Request A Price QTY
23276 CAK/C083W507

COMPARE

23276 CAK/C083W507

Description
23276 CAK/C083W507 SPHR ROLLER BRG ; 380MM BORE

SKF

Part # 23276 CAK/C083W507

BDI # 1247894

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 26.772
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Request A Price QTY
23276KYMBW906AW6R

COMPARE

23276KYMBW906AW6R

Description
23276KYMBW906AW6R SPHERICAL RLR BRG ; 600-900MM OD

TIMKEN

Part # 23276KYMBW906AW6R

BDI # 24623896

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 26.772
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Request A Price QTY
23192YMBW98W507C08

COMPARE

23192YMBW98W507C08

Description
23192YMBW98W507C08 SPHERICAL RLR BRG

TIMKEN

Part # 23192YMBW98W507C08

BDI # 1318532

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 29.921
Other Features: Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Request A Price QTY
23192KYMBW906A

COMPARE

23192KYMBW906A

Description
23192KYMBW906A SPHERICAL RLR BRG ; NON-RETURNABLE 460MM ID 760MM OD

TIMKEN

Part # 23192KYMBW906A

BDI # 20054298

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 29.921
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Request A Price QTY