Page 1 of 45

Next

Compare
AK81 3/4

COMPARE

AK81 3/4

Description
AK81.3/4 TRANSMISSION PULLEY ; LIGHT DUTY BORED-TO-SIZE

GATES

Part # 78052521

BDI # 1119294

Features

Inch - Metric: Inch
Outside Diameter - Inch: 7.95
Outside Diameter - Millimeter: 201.93
Bore - Millimeter: 44.45
Bore - Inch: 1.75

Other Features: Arm Style
Mounting Method: Finished Bore
Belt Series: 3L | 4L | A
Bushing Size: No Bushing
Number of Grooves: 1

Price Inventory : Available to order
Request A Price QTY
348MG36BF-F1.750

COMPARE

348MG36BF-F1.750

Description
348MG36BF F1.7500 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 348MG36BF-F1.750

BDI # 922470

Features

Pitch Diameter - Inch: 3.409
Flange Outside Diameter - Millimeter: 93.98
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Face Width - Millimeter: 40.132

Face Width - Inch: 1.58
Belt Pitch: 8 MM
Pitch Diameter - Millimeter: 86.589
Mounting Method: Finished Bore
Belt Width - Millimeter: 36

Price Inventory : Available to order
Request A Price QTY
328MT50AF-F1.750

COMPARE

328MT50AF-F1.750

Description
328MT50AF F1.7500 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 328MT50AF-F1.750

BDI # 924440

Features

Pitch Diameter - Inch: 3.208
Inch - Metric: Metric
Outside Diameter - Inch: 3.156
Face Width - Millimeter: 60.325
Face Width - Inch: 2.375

Belt Pitch: 8 MM
Pitch Diameter - Millimeter: 81.483
Mounting Method: Finished Bore
Belt Width - Millimeter: 50
Belt Style: 8M-50

Price Inventory : Available to order
Request A Price QTY
448MT85AF-F1.750

COMPARE

448MT85AF-F1.750

Description
448MT85AF F1.7500 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 448MT85AF-F1.750

BDI # 925999

Features

Pitch Diameter - Inch: 4.411
Inch - Metric: Metric
Outside Diameter - Inch: 4.357
Face Width - Millimeter: 95.25
Face Width - Inch: 3.75

Belt Pitch: 8 MM
Pitch Diameter - Millimeter: 112.039
Mounting Method: Finished Bore
Belt Width - Millimeter: 85
Belt Style: 8M-85

Price Inventory : Available to order
Request A Price QTY
11214MT85A-F1.750

COMPARE

11214MT85A-F1.750

Description
11214MT85A F1.7500 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 11214MT85A-F1.750

BDI # 922947

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.54
Face Width - Millimeter: 101.6
Face Width - Inch: 4

Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 499.11
Mounting Method: Finished Bore
Belt Width - Millimeter: 85
Belt Style: 14M-85

Price Inventory : Available to order
Request A Price QTY