20014MG125B-7060

COMPARE

20014MG125B-7060

Description
20014MG125B 7060 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 20014MG125B-7060

BDI # 921959

Features

Pitch Diameter - Inch: 35.089
Inch - Metric: Metric
Outside Diameter - Inch: 34.979
Face Width - Millimeter: 142.494
Face Width - Inch: 5.61

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 891.261
Mounting Method: Bushed
Belt Width - Millimeter: 125

Price Inventory : Available to order
Loading Price
QTY
20014MG20B-3525

COMPARE

20014MG20B-3525

Description
20014MG20B 3525 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 20014MG20B-3525

BDI # 921960

Features

Pitch Diameter - Inch: 35.089
Inch - Metric: Metric
Outside Diameter - Inch: 34.979
Face Width - Millimeter: 34.544
Face Width - Inch: 1.36

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 891.261
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
20014MG37B-4030

COMPARE

20014MG37B-4030

Description
20014MG37B 4030 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 20014MG37B-4030

BDI # 921961

Features

Pitch Diameter - Inch: 35.089
Inch - Metric: Metric
Outside Diameter - Inch: 34.979
Face Width - Millimeter: 52.324
Face Width - Inch: 2.06

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 891.261
Mounting Method: Bushed
Belt Width - Millimeter: 37

Price Inventory : Available to order
Loading Price
QTY
20014MG68B-4535

COMPARE

20014MG68B-4535

Description
20014MG68B 4535 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 20014MG68B-4535

BDI # 921962

Features

Pitch Diameter - Inch: 35.089
Inch - Metric: Metric
Outside Diameter - Inch: 34.979
Face Width - Millimeter: 84.582
Face Width - Inch: 3.33

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 891.261
Mounting Method: Bushed
Belt Width - Millimeter: 68

Price Inventory : Available to order
Loading Price
QTY
20014MG90B-6050

COMPARE

20014MG90B-6050

Description
20014MG90B 6050 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 20014MG90B-6050

BDI # 921963

Features

Pitch Diameter - Inch: 35.089
Inch - Metric: Metric
Outside Diameter - Inch: 34.979
Face Width - Millimeter: 106.68
Face Width - Inch: 4.2

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 891.261
Mounting Method: Bushed
Belt Width - Millimeter: 90

Price Inventory : Available to order
Loading Price
QTY