72H200 SF
Description
72H200 SF SYNCHRONOUS BELT PULLEY ; 2" BELT WID 1/2"CH BELT PIT H STYLE
Part # 72H200 SF
BDI # 623997
Features
Pitch Diameter - Inch:
11.459
Inch - Metric:
Inch
Outside Diameter - Inch:
11.405
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
573838
Pitch Diameter - Millimeter:
291.06
Mounting Method:
Bushed
72H300 SF
Description
72H300 SF SYNCHRONOUS BELT PULLEY ; QD BUSH TYPE
Part # 72H300 SF
BDI # 623998
Features
Pitch Diameter - Inch:
11.459
Inch - Metric:
Inch
Outside Diameter - Inch:
11.405
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
573707
Pitch Diameter - Millimeter:
291.06
Mounting Method:
Bushed
72H150 SF
Description
72H150 SF SYNCHRONOUS BELT PULLEY ; 1-1/2" BELT WID 1/2"CH BELT PIT H STYLE
Part # 72H150 SF
BDI # 623996
Features
Pitch Diameter - Inch:
11.459
Inch - Metric:
Inch
Outside Diameter - Inch:
11.405
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
573717
Pitch Diameter - Millimeter:
291.06
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
11.459
Inch - Metric:
Inch
Outside Diameter - Inch:
11.405
Face Width - Millimeter:
46.203
Face Width - Inch:
1.819
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
291.059
Mounting Method:
Rough Bore
Belt Width - Millimeter:
38.1
Belt Style:
H
Features
Pitch Diameter - Inch:
11.459
Inch - Metric:
Inch
Outside Diameter - Inch:
11.405
Face Width - Millimeter:
33.503
Face Width - Inch:
1.319
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
291.059
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25.4
Belt Style:
H