P19220M115-N

COMPARE

P19220M115-N

Description
P19220M115-N SPROCKET ; HTS-QD

MARTIN SPROCKET & GR

Part # P19220M115-N

BDI # 610100

Features

Pitch Diameter - Inch: 48.123
Inch - Metric: Metric
Outside Diameter - Inch: 47.953
Face Width - Millimeter: 136.652
Face Width - Inch: 5.38

Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 577571
Pitch Diameter - Millimeter: 1222.324
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P19220M230-W

COMPARE

P19220M230-W

Description
P19220M230-W SPROCKET ; HTS-QD

MARTIN SPROCKET & GR

Part # P19220M230-W

BDI # 610102

Features

Pitch Diameter - Inch: 48.123
Inch - Metric: Metric
Outside Diameter - Inch: 47.953
Face Width - Millimeter: 250.952
Face Width - Inch: 9.88

Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 577502
Pitch Diameter - Millimeter: 1222.324
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P19220M170-P

COMPARE

P19220M170-P

Description
P19220M170-P SPROCKET ; HTS-QD

MARTIN SPROCKET & GR

Part # P19220M170-P

BDI # 610101

Features

Pitch Diameter - Inch: 48.123
Inch - Metric: Metric
Outside Diameter - Inch: 47.953
Face Width - Millimeter: 190.5
Face Width - Inch: 7.5

Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 577512
Pitch Diameter - Millimeter: 1222.324
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P19220M340-S

COMPARE

P19220M340-S

Description
P19220M340-S SPROCKET ; HTS-QD

MARTIN SPROCKET & GR

Part # P19220M340-S

BDI # 610104

Features

Pitch Diameter - Inch: 48.123
Inch - Metric: Metric
Outside Diameter - Inch: 47.953
Face Width - Millimeter: 361.95
Face Width - Inch: 14.25

Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 577582
Pitch Diameter - Millimeter: 1222.324
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P19220M290-W

COMPARE

P19220M290-W

Description
P19220M290-W SPROCKET ; HTS-QD

MARTIN SPROCKET & GR

Part # P19220M290-W

BDI # 610103

Features

Pitch Diameter - Inch: 48.123
Inch - Metric: Metric
Outside Diameter - Inch: 47.953
Face Width - Millimeter: 311.15
Face Width - Inch: 12.25

Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 577587
Pitch Diameter - Millimeter: 1222.324
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY