P905M25-SDS

COMPARE

P905M25-SDS

Description
P905M25-SDS SPROCKET ; 5MM P 90T 25MM W BORED FOR SDS BUSHING

MARTIN SPROCKET & GR

Part # P905M25-SDS

BDI # 610566

Features

Pitch Diameter - Inch: 5.639
Inch - Metric: Metric
Outside Diameter - Inch: 5.594
Face Width - Millimeter: 31.242
Face Width - Inch: 1.23

Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN: 577474
Pitch Diameter - Millimeter: 143.231
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
905MT25A-SDS

COMPARE

905MT25A-SDS

Description
905MT25A SDS ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 905MT25A-SDS

BDI # 927606

Features

Pitch Diameter - Inch: 5.639
Inch - Metric: Metric
Outside Diameter - Inch: 5.594
Face Width - Millimeter: 30.963
Face Width - Inch: 1.219

Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 143.231
Mounting Method: Bushed
Belt Width - Millimeter: 25

Price Inventory : Available to order
Loading Price
QTY
905MT15A-SDS

COMPARE

905MT15A-SDS

Description
905MT15A SDS ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 905MT15A-SDS

BDI # 927605

Features

Pitch Diameter - Inch: 5.639
Inch - Metric: Metric
Outside Diameter - Inch: 5.594
Face Width - Millimeter: 30.963
Face Width - Inch: 1.219

Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 143.231
Mounting Method: Bushed
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY
P905M15-SDS

COMPARE

P905M15-SDS

Description
P905M15-SDS SPROCKET ; 15MM BELT WID 5MM BELT PIT 5M-15

MARTIN SPROCKET & GR

Part # P905M15-SDS

BDI # 610565

Features

Pitch Diameter - Inch: 5.639
Inch - Metric: Metric
Outside Diameter - Inch: 5.594
Face Width - Millimeter: 21.336
Face Width - Inch: 0.84

Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN: 577464
Pitch Diameter - Millimeter: 143.231
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY