Page 1 of 2

Next

Compare
PB14MX29S125

COMPARE

PB14MX29S125

Description
PB14MX29S125 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 29T 5.08" PD 125MM WIDE MPB

MARTIN SPROCKET & GR

Part # PB14MX29S125

BDI # 21978282

Features

Pitch Diameter - Inch: 0.2
Flange Outside Diameter - Millimeter: 5.76
Inch - Metric: Metric
Outside Diameter - Inch: 0.196
Face Width - Millimeter: 5.29

Face Width - Inch: 0.208
Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 5.088
Mounting Method: Rough Bore
Belt Width - Millimeter: 125

Price Inventory : Available to order
Request A Price QTY
PB14MX29S90

COMPARE

PB14MX29S90

Description
PB14MX29S90 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 29T 5.08" PD 90MM WIDE MPB

MARTIN SPROCKET & GR

Part # PB14MX29S90

BDI # 21978286

Features

Pitch Diameter - Inch: 0.2
Flange Outside Diameter - Millimeter: 5.76
Inch - Metric: Metric
Outside Diameter - Inch: 0.196
Face Width - Millimeter: 3.88

Face Width - Inch: 0.153
Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 5.088
Mounting Method: Rough Bore
Belt Width - Millimeter: 90

Price Inventory : Available to order
Request A Price QTY
F14MX29S20-SK

COMPARE

F14MX29S20-SK

Description
F14MX29S20-SK SYNCHRONOUS BELT PULLEY ; 14MMP 29T 4.97"PD 20MMW BORE SK BUSHING

MARTIN SPROCKET & GR

Part # F14MX29S20-SK

BDI # 21976118

Features

Pitch Diameter - Inch: 0.2
Flange Outside Diameter - Millimeter: 5.763
Inch - Metric: Metric
Outside Diameter - Inch: 0.196
Face Width - Millimeter: 1.04

Face Width - Inch: 0.041
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 5.088
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
F14MX29S37-SK

COMPARE

F14MX29S37-SK

Description
F14MX29S37-SK SYNCHRONOUS BELT PULLEY ; 14MMP 29T 4.97"PD 37MMW BORE SK BUSHING

MARTIN SPROCKET & GR

Part # F14MX29S37-SK

BDI # 21976120

Features

Pitch Diameter - Inch: 0.2
Flange Outside Diameter - Millimeter: 5.763
Inch - Metric: Metric
Outside Diameter - Inch: 0.196
Face Width - Millimeter: 1.74

Face Width - Inch: 0.069
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 5.088
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
14MX29S20-2012

COMPARE

14MX29S20-2012

Description
14MX29S20-2012 SYNCHRONOUS BELT PULLEY ; 14MMP 29T 5.1" PD 20MMW BORED 2012 BUSH

MARTIN SPROCKET & GR

Part # 14MX29S20-2012

BDI # 21977302

Features

Pitch Diameter - Inch: 0.204
Flange Outside Diameter - Millimeter: 5.76
Inch - Metric: Metric
Outside Diameter - Inch: 0.196
Face Width - Millimeter: 1.04

Face Width - Inch: 0.041
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 5.188
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY