04B-11B

COMPARE

04B-11B

Description
04B-11B ROLLER CHAIN SPROCKET ; 6MM CHAIN PITCH X 2.8 ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001108

BDI # 18117629

Features

Chain Pitch - Inch: 0.236
Chain Size: 04B-1
Chain Pitch - Millimeter: 6
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 0.839

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 0.929
Pitch Diameter - Millimeter: 21.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY