Page 1 of 9

Next

Compare
60A41H

COMPARE

60A41H

Description
60A41H ROLLER CHAIN SPROCKET ; 41T CHAIN #60

MARTIN SPROCKET & GR

Part # 60A41H

BDI # 24539886

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.798

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.219
Pitch Diameter - Millimeter: 248.86
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60Q41

COMPARE

60Q41

Description
60Q41 ROLLER CHAIN SPROCKET ; MST SINGLE STRAND

MARTIN SPROCKET & GR

Part # 60Q41

BDI # 623602

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 9.798
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 10.219
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 571757
Pitch Diameter - Millimeter: 248.86
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
60B41H

COMPARE

60B41H

Description
60B41H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 60B41H

BDI # 17159766

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.798

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.219
Pitch Diameter - Millimeter: 248.86
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
RS12B-1A41T

COMPARE

RS12B-1A41T

Description
12BA41 ; POR SPROCKET SB 24MM

TSUBAKI

Part # RS12B-1A41T

BDI # 920755

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 9.798
Inch - Metric: Metric

Material: Carbon Steel
Outside Diameter - Inch: 10.219
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 248.86
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
12A41

COMPARE

12A41

Description
12A41 X 24MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD

TSUBAKI

Part # 12A41

BDI # 23072538

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 9.798

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 10.219
Pitch Diameter - Millimeter: 248.86
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY